Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GMV80704BXBA Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GMV80704BXBA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Assembly; Inductor Harness
0259F00028
Sorry, we don't currently sell this item.
Request This Item
Auxillary Limit Auto Reset Switch, 20269903SP
20269903SP
Goodman-Amana
In Shot Burner, B4022700
B4022700
Goodman-Amana
(14)
3/4HP Direct Drive Motor, B13400912GBS
B13400912GBS
Goodman-Amana
Inducer Motor Assembly, 0131M00781PS
0131M00781PS
Goodman-Amana
(6)
Natural Gas Burner Orifice, 0163F00018
0163F00018
Goodman-Amana
Two-Stage Air Pressure Switch, B1370208
B1370208
Goodman-Amana
(1)
Auto Limit Switch (120-150F), B1370198
B1370198
Goodman-Amana
(2)
Rollout Limit Switch (L300F), B1370145
B1370145
Goodman-Amana
(9)
Ser. Heat Exchanger Sub Assembly, 4021308S
4021308S
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Wiring Harness
B4068409
Sorry, we don't currently sell this item.
Request This Item
Wiring Harness
11118705
Sorry, we don't currently sell this item.
Request This Item
Wiring Harness; High Voltage
B1378702
Sorry, we don't currently sell this item.
Request This Item
Goodman Tax Credit; 50
PM-GTAXCRDT50
Sorry, we don't currently sell this item.
Request This Item
Homeowners Instructions
HI-115A
Sorry, we don't currently sell this item.
Request This Item
Installation Instructions
IO-315
Sorry, we don't currently sell this item.
Request This Item
Goodman Nameplate
0161F00000P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-422
Sorry, we don't currently sell this item.
Request This Item
GMH Series Ignitor, 0130F00008S
0130F00008S
Goodman-Amana
(6)
Inductor Coil 5.9Amp, 0130M00141S
0130M00141S
Goodman-Amana
(1)
Integrated Fan Control, PCBBF107S
PCBBF107S
Goodman-Amana
(9)
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
Gas Manifold; 3 Cell
B4026006
Sorry, we don't currently sell this item.
Request This Item
1/2" 2 Stage Natural Gas Valve, 3.5" WC (24V), 0151F00000PS
0151F00000PS
Goodman-Amana
(11)
Cabinet Assembly
+
Blower Assembly
+
Control Panel Assembly
+
Heat Exchanger Assembly
+
Flue Collector Box Assembly
+
Burner Box Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GMV80704BXBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video