This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
| BTU Input: | 60000 |
|---|---|
| Application: | HVAC |
| Airflow: | Upflow Horizontal |
| Type: | Two Stage Variable Speed |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 60000 |
| Maximum BTU Input: | 60000 |
| BTU Output: | 57600 |
| Max Airflow (CFM): | 1600 |
| Horse Power: | 1/2 @ 1050 RPM |
| Speeds: | Variable |
| Vent Diameter: | 2" 3" |
| Burners: | 3 |
| Temperature Rise: | 20°F-50°F |
| Country of Origin: | USA |
| Warranty: | 10 Year (Parts) 20 Year (Heat Exchanger) |
| Features: | ComfortNet Communicating System |
| Width (Inches): | 17-1/2" |
| Depth (Inches): | 28-3/4" |
| Height (Inches): | 34.5" |
| Weight (lbs): | 117 lbs |

Replacement Parts
SKU: GMVC960603BN
Brand: Goodman







Be the first to write a review.