This unit is a Non-A2L Furnace and requires an A2L refrigerant leakage detection system when installed with a R32 Goodman coil. The necessary kit must be purchased and can be found at 0230K00044.
| BTU Input: | 80000 |
|---|---|
| Application: | HVAC |
| Airflow: | Horizontal Upflow |
| Type: | Two Stage Variable Speed |
| Efficiency: | 96% |
| Heating Capacity (BTU): | 80000 |
| Maximum BTU Input: | 80000 |
| BTU Output: | 76800 |
| Max Airflow (CFM): | 1600 |
| Speeds: | Variable |
| Vent Diameter: | 2" 3" |
| Burners: | 4 |
| Energy Star Rated: | Yes |
| Warranty: | 20 Year (Heat Exchanger) 10 Year (Parts) |
| Features: | ComfortNet Communicating System |
| Weight (lbs): | 129 lbs |

Replacement Parts
SKU: GMVC960804CN
Brand: Goodman







