Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Equipment
Gas Furnaces
Goodman High Efficiency Furnaces
100,000 BTU 96% Efficiency, Two-Stage Burner, Variable-Speed Blower, Upflow Application Gas Furnace
Brand:
Goodman
SKU:
GMVC961005CN
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry GMVC961005CN
Unavailable since March 30, 2016
MANUALS (3)
Brochure
Submittal Sheet
Warranty Info
Brochure
Submittal Sheet
Warranty Info
This item replaces:
GMVC950905DX
Replacement Parts
View All
Product Highlights
–
Upflow
100000 BTUs
Description
–
Features:
Aluminized-steel tubular heat exchanger
Efficient, quiet variable- speed circulator motor
ComfortNet™ Communications System compatible
Durable 110-volt Silicon Nitride Igniter
Multiple continuous fan speed options offer quiet air circulation
Electronic control board with self-diagnostics and provisions for air cleaner and humidifier
Auto-comfort mode for enhanced dehumidification
Quiet two-speed induced draft blower
Cabinet air leakage (QLeak) = <2%
All models comply with California 40 ng/J Low NOx emissions standards
Hide Description
Specs
–
Application:
HVAC
Airflow:
Upflow
Type:
Two Stage
Multi-Speed
Efficiency:
96%
Heating Capacity (BTU):
100000
Max Airflow (CFM):
2000
Vent Diameter:
2"
3"
Burners:
5
Weight (lbs):
143 lbs
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
GMH Series Ignitor, 0130F00008S
SKU:
0130F00008S
Goodman-Amana
M/R Rollout Limit Switch (220F), 10123534SP
SKU:
10123534SP
Goodman-Amana
Plug Tube, M0326804
SKU:
M0326804
Goodman-Amana
Blower Wire Harness, 0259F00024
SKU:
0259F00024
Goodman-Amana
Bracket Door Switch, 0121F00389S
SKU:
0121F00389S
Goodman-Amana
Orifice Bracket Burner 5, 0121F00466S
SKU:
0121F00466S
Goodman-Amana
Auto Limit Switch (120F - 130F), 0130F00038S
SKU:
0130F00038S
Goodman-Amana
Flame Sensor, 0130F00010S
SKU:
0130F00010S
Goodman-Amana
Primary Limit, 20162906SP
SKU:
20162906SP
Goodman-Amana
Motor Mount Band, 10441601
SKU:
10441601
Goodman-Amana
Motor Mount Arm, 10441501
SKU:
10441501
Goodman-Amana
Door 21, 0121F00292DGS
SKU:
0121F00292DGS
Goodman-Amana
Front Cover, 0161F00026S
SKU:
0161F00026S
Goodman-Amana
Control Wiring Harness, 0259F00040
SKU:
0259F00040
Goodman-Amana
Flue Pipe W/Bend, 0164F00002
SKU:
0164F00002
Goodman-Amana
Power Harness, 0259F00041S
SKU:
0259F00041S
Goodman-Amana
Drain Trap, 0161F00046S
SKU:
0161F00046S
Goodman-Amana
Inductor Coil 5.9Amp, 0130M00141S
SKU:
0130M00141S
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video