Apply to be a TradeMaster!
Main product image of GMVM97 120,000 BTU 98% Efficiency, Modulating, Variable Speed ECM/ComfortBridge, Upflow/Horizontal Gas Furnace
Magnifying glass
Hover image to zoom

GMVM97 120,000 BTU 98% Efficiency, Modulating, Variable Speed ECM/ComfortBridge, Upflow/Horizontal Gas Furnace

Brand:
Goodman
SKU:
GMVM971205DN
Rating:
(0)
Q&A:
(0)
GMVM97 120,000 BTU 98% Efficiency, Modulating, Variable Speed ECM/ComfortBridge, Upflow/Horizontal Gas Furnace
Magnifying glass
Hover image to zoom
$3,506.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime for Heat Exchanger, 10 Year (Unit), Limited (Heat Exchanger), 10 Year (Parts) Warranty
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Airflow
Upflow, Horizontal

Description

–
Standard Features
  • Integrated communicating ComfortBridge Technology
  • Commissioning and diagnostics via on board Bluetooth with the CoolCloud phone and tablet application
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel secondary heat exchanger
  • Self-calibrating modulating gas valve auto-configure for each installation
  • Durable Silicon Nitride igniter
  • Quiet variable-speed induced draft blower
  • Self-diagnostic control board with constant memory fault code history output to a dual 7-segment display
  • Color-coded low-voltage terminals with provisions for electronic air cleaner
  • Efficient and quiet variable-speed airflow system gently ramps up or down according to heating or cooling demand
  • Multiple continuous fan speed options offer quiet air circulation
  • Auto-Comfort and enhanced dehumidification modes available
  • All models comply with California 40 ng/J Low NOx emissions standard
  • For installation in California’s South Coast Air Quality Management District (SCAQMD) only: This furnace does not meet the SCAQMD Rule 1111 14 ng/J NOx emission limit, and thus is subject to a mitigation fee of up to $450. This furnace is not eligible for the SCAQMD Clean Air Furnace Rebate Program: www.CleanAirFurnaceRebate.com.
  • AHRI Certified; ETL Listed

Cabinet Features:
  • Designed for multi-position installation —GMVM97: upflow, horizontal left or right
  • Certified for direct vent (2-pipe) or non-direct vent (1-pipe)
  • Easy-to-install top venting with optional side venting
  • Convenient left or right connection for gas and electrical service
  • Heavy-gauge steel cabinet with durable finish
  • Fully insulated heat exchanger and blower section
  • Airtight solid bottom or side return with easy-cut tabs for effortless removal in bottom air-inlet applications

Note: Image may not be actual representation of item.

Specs

–
Efficiency:

98%

BTU Input:

120000

Max Airflow (CFM):

2000

Application:

HVAC

Airflow:

Upflow

Horizontal

Warranty:

Limited Lifetime for Heat Exchanger

10 Year (Unit), Limited (Heat Exchanger)

10 Year (Parts)

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Box

GMVM97 120,000 BTU 98% Efficiency, Modulating, Variable Speed ECM/ComfortBridge, Upflow/Horizontal Gas Furnace

Replacement Parts

SKU: GMVM971205DN

Brand: Goodman

Search Parts:
SEARCH PARTS
Gasket Deck, 0154F00022
0154F00022
Goodman-Amana
Grommet, M0501301
Product Image of no image
UNIVERSAL BUSHING UB 875
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG
M0570806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PLUG, HOLE
0161M00027
Sorry, we don't currently sell this item. Request This Item
Elbow Trap, 0164F00017
0164F00017
Goodman-Amana
Product Image of no image
BAG ASSY UF
0270F03138
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
BUTTON PLUG (QTY 2)
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
GOODMAN NAMEPLATE
0161F00000P
Sorry, we don't currently sell this item. Request This Item
Clamp-hose
0163M00049
Goodman-Amana
Product Image of no image
SCREW-DECORATIVE (QTY 3)
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy