Apply to be a TradeMaster!
Goodman 3 Ton 13 SEER Packaged Air Conditioner

Goodman 3 Ton 13 SEER Packaged Air Conditioner

Brand:
Goodman
SKU:
GPC1336H41
Rating:
(0)
Q&A:
(0)
Goodman 3 Ton 13 SEER Packaged Air Conditioner
GPC1336H41 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Ton
3
Product Highlight: BTU
35200
Product Highlight: Air Flow Capacity (CFM)
1205 CFM

Description

The Goodman® GPC13H 13 SEER Package Air Conditioner features energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPG13H is housed in a heavy-gauge, galvanized-steel cabinet protected by a high-quality, UV-resistant powder-paint finish. This packag unit allows for ground-level or rooftop applications, and is approved for manufactured or modular homes.
This package unit air conditioner can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. This package unit can also be easily converted to accommodate a plenum for normal or low-static applications. This is a Goodman self-contained package unit, so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.
Features
  • Energy-efficient compressor with internal relief valve
  • PSC blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged R-410A system
  • Factory-installed liquid line filter dryer
  • 5 kW to 10 kW electric heat kit available as a field-installed option

Specs

Application:

HVAC

Type:

Packaged Air Conditioner

SEER:

13

Ton:

3

BTU:

35200

Voltage:

208/230V

Air Flow Capacity (CFM):

1205

Dimensions:

66.5"W x 34"D x 35"H

Phase:

1

Chassis Size:

Medium

Airflow:

Horizontal

Weight (lbs):

360 lbs

Warranty:

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


16 Replacement Parts

9" x 8" Blower Wheel, B1368036S
SKU: B1368036S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM