Commercial packaged units combine cooling, and often heating, into a single self-contained cabinet designed for rooftop or slab-level installation rather than a split system with separate indoor and outdoor components. Contractors specify them for restaurants, retail spaces, and light commercial buildings where roof or pad space is available and a single accessible unit simplifies service calls. Package units are available as heat pumps or as gas/electric combination units, with tonnage commonly ranging from 2 to 3.5 tons for smaller commercial spaces and SEER ratings in the 14 to 16 range on current models. R-410A is the refrigerant used across current packaged heat pump lines. Because everything sits in one cabinet, replacing a packaged unit is generally a more contained job than replacing a split system's separate condenser and air handler, which is part of why they remain common on small commercial roofs.
Subcategories
Buying Guide
Start with fuel type and available utilities on the building. A building with gas service can run either a gas/electric packaged unit or a packaged heat pump, while an all-electric building only has the heat pump option available. Fuel type availability narrows the lineup before tonnage becomes the next decision.
Tonnage should match a load calculation for the space rather than a rule of thumb based on square footage alone, since the units available in this category run from roughly 2 to 3.5 tons for smaller commercial spaces. SEER rating affects both the operating cost over the equipment's life and, in some jurisdictions, whether the unit meets current code minimums, so confirming the rating against local requirements before ordering is worth the extra step.
Cabinet orientation is the other major decision. Commercial packaged units built for horizontal mounting expect side duct connections and a matching roof curb, while multi-position units can adapt to more than one duct approach, which is useful on a retrofit where the existing curb doesn't match a straight swap. Refrigerant type is standardized at R-410A across current models, so that's less of a differentiator than it once was. Whatever combination gets chosen, confirming the roof curb dimensions and duct transition against the specific model's spec sheet avoids a mismatch that turns a rooftop swap into a bigger job than planned.
Frequently Asked Questions
What's the difference between a packaged heat pump and a gas/electric packaged unit?
A packaged heat pump handles both heating and cooling electrically using a reversing valve, while a gas/electric unit pairs a gas furnace section with electric cooling in the same cabinet. The right choice mainly depends on whether the building has gas service.
What tonnage range do commercial packaged units come in?
Units built for smaller commercial spaces commonly run from about 2 to 3.5 tons. Sizing should follow a load calculation for the specific space rather than square footage alone.
What's the difference between a horizontal and a multi-position packaged unit?
A horizontal unit is built for side duct connections on a roof curb, while a multi-position unit can be configured for more than one orientation. Multi-position units are useful on retrofits where the existing curb and ductwork don't match a straight horizontal swap.
What refrigerant do current commercial packaged units use?
Current packaged heat pump and packaged unit lines use R-410A refrigerant. Confirming refrigerant compatibility still matters when replacing an older unit on an existing pad or curb.
What SEER ratings are available on commercial packaged units?
Current models commonly fall in the 14 to 16 SEER range. Confirming the rating against local code minimums before ordering avoids a mismatch on a permitted job.