Apply to be a TradeMaster!
Goodman 4 Ton 13 SEER Packaged Heat Pump, R-410A Refrigerant

Goodman 4 Ton 13 SEER Packaged Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPC1348M41
Rating:
(0)
Q&A:
(0)
Goodman 4 Ton 13 SEER Packaged Heat Pump, R-410A Refrigerant
GPC1348M41 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4
Product Highlight: BTU
46500

Description

The Goodman GPH13M 13 SEER Package Heat Pump provides energy-efficient air conditioning and heating performance in one self-contained unit. The Goodman GPH13M is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.
This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.
Features:
  • Energy-efficient compressor with internal relief valve
  • PSC blower motor; X-13 blower motor on 4 & 5 ton units
  • Convertible airflow ? horizontal or downflow
  • Copper tube/aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged R-410A system
  • Factory-installed bi-flow liquid line filter dryer
  • Electric heat kit available as a field-installed option

Specs

Application:

HVAC

Type:

Packaged Heat Pump

SEER:

13

Ton:

4

BTU:

46500

Voltage:

208/230V

Dimensions:

47"W x 51"D x 42-3/4"H

Chassis Size:

Large

Phase:

1

Airflow:

Horizontal

Downflow

Electric Heater (kW):

5/8/10/15 Kilowatts

Weight (lbs):

520 lbs

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


17 Replacement Parts

Blower Housing, 0271G00024S
SKU: 0271G00024S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM