Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPC1424H41ED Parts - Goodman GPC14H Horizontal Packaged Air Conditioner 14 SEER, 1 Stage, Multi Speed ECM, 2 Ton
Brand:
Goodman
SKU:
GPC1424H41ED
Replacement Parts
Search Parts:
SEARCH PARTS
Top Panel and Cabinet Assembly
–
Duct Panel; 27.5"
0121G00667PDG
Sorry, we don't currently sell this item.
Request This Item
Corner Panel; 27.5"
0121G00664DG
Sorry, we don't currently sell this item.
Request This Item
Corner Post; 27.5"
0121G00516DG
Sorry, we don't currently sell this item.
Request This Item
External Blower Panel; 27.5"
0121G00271DG
Sorry, we don't currently sell this item.
Request This Item
External Control Box Panel
0121G00276DG
Sorry, we don't currently sell this item.
Request This Item
Pnl; No Lvr, 27.5" - Painted
0121G00517DG
Sorry, we don't currently sell this item.
Request This Item
Pnl; Lvr, 27.5" - 5 Bank
0121G00072PDG
Sorry, we don't currently sell this item.
Request This Item
Pnl; Evap, 8.75" x 27.5"
0121G00065PDG
Sorry, we don't currently sell this item.
Request This Item
Compressor Panel
0121G00711DG
Sorry, we don't currently sell this item.
Request This Item
Top Panel; Painted
0121G00274DG
Sorry, we don't currently sell this item.
Request This Item
Fan Blade, 0150M00055S
0150M00055S
Goodman-Amana
(1)
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
Fan Grille, 0152G00000S
0152G00000S
Goodman-Amana
(1)
Washer; Black, .50 OD x .218 ID
0163M00005P
Sorry, we don't currently sell this item.
Request This Item
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
Conduit; PVC
0161G00016
Sorry, we don't currently sell this item.
Request This Item
Grommet; Horseshoe, 1.675"
0164G00005
Sorry, we don't currently sell this item.
Request This Item
Grommet
B1392012
Sorry, we don't currently sell this item.
Request This Item
Tubing Assembly
+
Control Box Assembly
+
Blower and Transition Duct Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GPC14H Horizontal Packaged Air Conditioner 14 SEER, 1 Stage, Multi Speed ECM, 2 Ton (GPC1424H41ED)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video