Apply to be a TradeMaster!
Goodman 3.5 Ton 14 SEER Packaged Air Conditioner

Goodman 3.5 Ton 14 SEER Packaged Air Conditioner

Brand:
Goodman
SKU:
GPC1442H41
Rating:
(0)
Q&A:
(0)
Goodman 3.5 Ton 14 SEER Packaged Air Conditioner
GPC1442H41 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Ton
3.5
Product Highlight: BTU
40000
Product Highlight: Air Flow Capacity (CFM)
1300 CFM

Description

The best packaged system is the kind you don’t have to worry about. It comes on the moment you need it and then runs quietly and efficiently all year long. The Goodman GPC14H units are loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy efficient trend that’s here to stay for many years.

Product Features
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • 5 kW to 20 kW electric heat kit available as a field-installed option
  • AHRI Certified; ETL Listed

Specs

Type:

Packaged Air Conditioner

SEER:

14

Ton:

3.5

BTU:

40000

Voltage:

208/230V

Air Flow Capacity (CFM):

1300

Dimensions:

66.25"W x 34.075"D x 35"H

Phase:

1

Chassis Size:

Medium

Airflow:

Horizontal

Weight (lbs):

360 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.