Apply to be a TradeMaster!
Main product image of GPCH3 4 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom

GPCH3 4 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner

Brand:
Goodman
SKU:
GPCH34841
Rating:
(0)
Q&A:
(0)
GPCH3 4 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner
Magnifying glass
Hover image to zoom
GPCH34841 has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
46000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
13.4
Product Highlight: Ton
4
Product Highlight: Stages
1
Product Highlight: Air Flow Capacity (CFM)
1400 CFM

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GPCH3 4 Ton, 13.4 SEER2 Horizontal Packaged Air Conditioner with Energy-Efficient Compressor

Standard Features:
  • Energy-efficient compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin condenser coil
  • All-aluminum evaporator coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • 5 kW to 20 kW electric heat kit available as a field-installed option
  • AHRI Certified; ETL Listed


Cabinet Features:
  • Heavy-gauge galvanized-steel cabinet with attractive Architectural Gray powder-paint finish
  • Louvered condenser coil protection
  • Aluminum foil-facing internal insulation reinforced with fiberglass scrim
  • Fully insulated blower compartment with convenient access panels
  • Meets cabinet air leakage requirements when tested in accordance with ASHRAE standard 193
  • One footprint for all tonnages
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds


Specifications:
  • Model: GPCH3
  • Type: Packaged Air Conditioner
  • Efficiency: 13.4 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Maximum - Voltage: 230 V
  • ComfortBridge Compatible: No
  • Tonnage: 4 tons

Specs

SEER2:

13.4

Ton:

4

Stages:

1

Speeds:

Multi-Speed

Cooling Capacity (BTU):

46000

Air Flow Capacity (CFM):

1400

Horse Power:

3/4

RPM:

1050

Chassis Size:

Large

Refrigerant Type:

R-410A

Width (Inches):

66"

Depth (Inches):

34"

Height (Inches):

24"

Weight (lbs):

375 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

Motor Mount Band, 0121M00038
SKU: 0121M00038
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM