Shop Limited Time Deals
Goodman 69,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

Goodman 69,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant

Brand:
Goodman
SKU:
GPG1330070M41
Rating:
(0)
Q&A:
(0)
Goodman 69,000 BTU, 2.5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner, R-410A Refrigerant
GPG1330070M41 has been discontinued
Discontinued February 24, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Warranty
20 Year (Heat Exchanger), 10 Year (Compressor), 10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
2.5
Product Highlight: BTU
69000

Description

The Goodman GPG13 SEER Packaged Gas/Electric Unit features high-efficiency performance and reasonable operating costs. This 13 SEER unit allows for a ground-level or rooftop mount and horizontal or down-flow applications. The GPG13 is housed in a heavy-gauge, zinc-coated steel cabinet that offers a high-quality, UV-resistant powder-paint finish. Heating operates out of the box on natural gas, and can be easily converted to operate on propane with optional LP conversion kit.
The heat exchanger in this packaged unit is covered by a 20-Year Limited Warranty and all functional parts are covered by a 10-Year Parts Limited Warranty. The GPG13M Packaged Gas/Electric unit provides energy-efficient cooling and heating performance in one self-contained unit. This unit is suitable for ground-level or rooftop installations and horizontal or downflow applications.
Features
  • High efficiency compressor
  • Durable, corrosion-resistant aluminized steel tubular heat exchanger
  • Compressor grommets for vibration isolation
  • Copper tube, aluminum fin coils
  • Liquid line filter drier
  • Fully charged R-410A system
  • Redundant gas valve, natural gas and easy conversion to propane
  • Power-assisted combustion
  • Direct spark ignition system, which includes a microprocessor-based control for the entire ignition sequence, all blower operation and all safety circuits complete with self-diagnostics
  • All GPG13 models fit in a standard-size pick-up truck (47" wide)
  • One roof curb fits all units
  • Convenient access panels
  • Fully insulated cabinet
  • Bottom, 2" high base rails for easier handling
  • California Low NOx approved

Specs

Application:

HVAC

Type:

Gas/Electric Package

SEER:

13

Ton:

2.5

BTU:

69000

Voltage:

208/230V

Air Flow Capacity (CFM):

1000

Dimensions:

47"W x 51"D x 32"H

Phase:

1

Chassis Size:

Medium

Airflow:

Horizontal

Downflow

Weight (lbs):

420 lbs

Warranty:

20 Year (Heat Exchanger)

10 Year (Compressor)

10 Year (Parts)

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


37 Replacement Parts

10" x 8" Blower Wheel, B1368016S
SKU: B1368016S
Goodman-Amana
Inducer Motor Assembly, 0131G00000PS
SKU: 0131G00000PS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM