Shop Limited Time Deals
Goodman 140,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner (3 Phase)

Goodman 140,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner (3 Phase)

Brand:
Goodman
SKU:
GPG13601403
Rating:
(4)
Q&A:
(0)
Goodman 140,000 BTU, 5 Ton 13 SEER All-In-One Gas/Package Unit Air Conditioner (3 Phase)
GPG13601403 has been discontinued
This product has been discontinued

Product Highlights

–
Product Highlight: Warranty
10 Year (Compressor), 10 Year (Parts), 20 Year (Heat Exchanger) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Refrigerant Type
R-22
Product Highlight: Ton
5
Product Highlight: BTU
140000

Description

–
The GPG13 Packaged Gas/Electric Unit features energy-efficient cooling and heating performance in one self-contained unit. It is housed in a heavy-gauge, galvanized-steel cabinet with a high-quality, UV-resistant powder paint finish. This unit allows for a ground-level or rooftop mount and horizontal or downflow applications.
The heat exchanger in this packaged unit is covered by a 20-Year Limited Warranty* and all functional parts are covered by a 10-Year Limited Warranty.
Features
  • Energy-Efficient Compressor with Internal Relief Valve
  • R22 Refrigerant
  • Heavy-Gauge Galvanized-Steel Cabinet
  • Louvered Condenser Coil Protection
  • Direct-Spark Ignition System
  • Self-Diagnostic Blower Operation and Safety Circuits

Specs

–
Application:

HVAC

Type:

Gas/Electric Package

SEER:

13

Ton:

5

BTU:

140000

Voltage:

208/230V

Air Flow Capacity (CFM):

1810

Dimensions:

47"W x 51"D x 40"H

Phase:

3

Chassis Size:

Large

Airflow:

Horizontal

Downflow

Refrigerant Type:

R-22

Weight (lbs):

543 lbs

Warranty:

10 Year (Compressor)

10 Year (Parts)

20 Year (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


33 Replacement Parts

Air Pressure Switch (-.33" WC), 11112501S
SKU: 11112501S
Goodman-Amana
M/R Rollout Limit Switch (300F), 10123529SP
SKU: 10123529SP
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Decent unit, has held up well

I have one of these that has held up well since install in 2007. I've replaced the pressure switch, the exhaust fan motor, and just recently cleaned the flame sensor after it was failing the startup routine, but otherwise never had it professionally serviced. Still running great.
KM
Franklin, TN
5 months ago
Was this review helpful to you?

I would purchase again!

I have had this unit since Feb 2009, it's now Aug 2024 and just replaced Capacitor. That's the only thing that has been changed. Never had a PM done. I cleaned the outer coils once a year. Over 15 years says a lot!
Keith
North Carolina
2 years ago
Was this review helpful to you?

My unit still in service trouble free since 2009

I am not sure why others have had problems, however ours has been in service since 2009 without not one problem. We have it regularly serviced every 1 to 2 years including having the evaporator coil cleaned even though we use a high quality air filters and change the monthly.
KanMan
Imperial Valley California
5 years ago
Was this review helpful to you?

Not to interested in another .

service people doctored it until the warranty ran out . .Not pleased with a unit that can only hold up for 5 years . .
Erv
VA
9 years ago
Was this review helpful to you?