Apply to be a TradeMaster!
Main product image of GPGM 4 Ton, 13.4 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom

GPGM 4 Ton, 13.4 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM34810031
Rating:
(0)
Q&A:
(0)
GPGM 4 Ton, 13.4 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom
$6,420.76 each
In Stock
In Stock
Get 98 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 501 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
4
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
208/230V
Product Highlight: Cooling Capacity (BTU)
46000  BTUs
Product Highlight: SEER2
13.4
Product Highlight: Warranty
20 Year Limited (Unit) Warranty

Description

–

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.


Please check the SEER2 site to ensure efficiency compliance for your region.


This is a GPGM 4 Ton, 13.4 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit manufactured by Goodman.


Features:

  • Type: Gas/Electric Packaged Unit

  • Product Line: GPGM3

  • Product Category: Packaged HVAC Unit

  • Operating Mode: Heating and Cooling

  • Fuel Type: Natural Gas

  • Modulating/Staging: Single Stage

  • Refrigerant Type: R-32

  • Blower Motor Type: Multi-Speed

  • Motor Type: ECM

  • Configuration: Downflow/Horizontal

  • Installation Location: Outdoor

  • Gas Conversion Kit: Available

  • Compressor Stages: Single Stage

  • DOE Regional Compliance: Nationwide

  • AFUE: 81%

  • Capacity: 4.0 Tons

  • Cooling Capacity: 46,000 BTU

  • Heating Capacity: 100,000 BTU

  • Maximum Air Flow: 1780 CFM

  • Minimum Air Flow: 1465 CFM

  • Maximum Sound Level: 79 dB

  • Low NOx Emissions: Yes

  • SEER2: 13.4

  • EER2: 10.6

  • Voltage: 208/230 Volts

  • Phase: 1

  • Frequency: 60 Hz

  • Minimum Circuit Ampacity: 31.6 Amps

  • Recommended Breaker Size: 50 Amps

Specs

–
Ton:

4

Refrigerant Type:

R-32

Voltage:

208/230V

Phase:

1

Application:

HVAC

Cooling Capacity (BTU):

46000 

SEER2:

13.4

Warranty:

20 Year Limited (Unit)

Heating Capacity (BTU):

100000

Weight (lbs):

450 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy