Apply to be a TradeMaster!
Main product image of GPGM 3.5 Ton, 15.2 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom

GPGM 3.5 Ton, 15.2 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit

Brand:
Goodman
SKU:
GPGM54210031
Rating:
(0)
Q&A:
(0)
GPGM 3.5 Ton, 15.2 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom
$7,271.42 each
In Stock
In Stock
Get 34 Mon, Oct 26 - Thu, Oct 29

Lift Gate

–
This product weighs 410 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
41500 BTUs
Product Highlight: Warranty
20 Year Limited (Unit) Warranty
Product Highlight: Heating Capacity (BTU)
100000 BTUs
Product Highlight: SEER2
15.2
Product Highlight: Voltage
208/230V
Product Highlight: Ton
3.5

Description

–

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.


Please check the SEER2 site to ensure efficiency compliance for your region.


This is a GPGM 3.5 Ton, 15.2 SEER2, 100,000 MBTU Packaged Multi-Position Gas/Electric Unit manufactured by Goodman.


Features:

  • Type: Gas/Electric Packaged Unit

  • Series: GPGM5

  • Product Category: Packaged HVAC Unit

  • Operating Mode: Heating and Cooling

  • Fuel Type: Natural Gas

  • Modulating/Staging: Two Stage

  • Refrigerant Type: R-32

  • Blower Motor Type: Variable-Speed

  • Motor Type: ECM

  • Configuration: Downflow/Horizontal

  • Installation Location: Outdoor

  • Gas Conversion Kit: Available

  • Compressor Stages: Two Stage

  • DOE Regional Compliance: Nationwide (Except CA)

  • AFUE: 81%

  • Capacity: 3.5 Tons

  • Cooling Capacity: 41,500 BTU

  • Heating Capacity: 100,000 BTU

  • Maximum Air Flow: 1,620 CFM

  • Minimum Air Flow: 1,300 CFM

  • Maximum Sound Level: 76 dB

  • Low NOx Emissions: Yes

  • SEER2: 15.2

  • EER2: 11.5

  • Voltage: 208/230 Volts

  • Phase: 1

  • Frequency: 60 Hz

  • Minimum Circuit Ampacity: 29.8 Amps

  • Recommended Breaker Size: 45 Amps


Specs

–
Weight (lbs):

380 lbs

Cooling Capacity (BTU):

41500

Warranty:

20 Year Limited (Unit)

Heating Capacity (BTU):

100000

SEER2:

15.2

Application:

HVAC

Phase:

1

Voltage:

208/230V

Ton:

3.5

Refrigerant Type:

R-32

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy