Apply to be a TradeMaster!
Goodman 2.5 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

Goodman 2.5 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1330H41
Rating:
(0)
Q&A:
(0)
Goodman 2.5 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
GPH1330H41 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
15 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
2.5
Product Highlight: BTU
28200

Description

The Goodman® GPH13H 13 SEER Package Heat Pump provides energy-efficient cooling and heating performance in one self-contained unit. The Goodman GPH13H is housed in a heavy-gauge, galvanized-steel cabinet that offers a high-quality, UV-resistant powder-paint finish and allows for a ground-level or rooftop mount.
This package unit heat pump can be easily installed in manufactured or modular homes which use smaller (high static pressure) duct work. The package unit can also be easily converted to accommodate a plenum for normal or low-static applications. The Goodman GPC & GPH series are self-contained package units so the only connections needed for installation are the supply and return ducts, the line and low voltage wiring and drain connection. The units are ETL listed and ARI certified.
This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011
Features:
  • Energy-efficient compressor with internal relief valve
  • Two-stage heating & cooling on 4- & 5-ton units
  • Fully charged R-410A system
  • EEM (X-13) blower motor
  • Liquid-line filter drier
  • Convertible airflow ? horizontal or downflow
  • Copper tube/aluminum fin coils
  • Electric heat kit available as a field-installed option

Specs

Application:

HVAC

Type:

Packaged Heat Pump

SEER:

15

Ton:

2.5

BTU:

28200

Voltage:

208/230V

Dimensions:

66.5"W x 34"D x 30"H

Phase:

1

Chassis Size:

Small

Airflow:

Horizontal

Weight (lbs):

315 lbs

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Voltage
Phase
Refrigerant Type
CURRENT ITEM
Product Image of Goodman 2.5 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
Goodman 2.5 Ton 13 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
SKU: GPH1330H41
HVAC
208/230V
1
R-410A

29 Replacement Parts

420-660# High Pressure Switch, 0130M00074S
SKU: 0130M00074S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM