Apply to be a TradeMaster!
Main product image of 1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 25000 BTU (208/230V)
Magnifying glass
Hover image to zoom

1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 25000 BTU (208/230V)

Brand:
Arrco
SKU:
AA25KP-BFV
Rating:
(5)
Q&A:
(0)
1 PH, R-410A Remanufactured Scroll Compressor Kit w/ Fittings, 25000 BTU (208/230V)
Magnifying glass
Hover image to zoom
$627.89 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
25000 BTU Capacity
Product Highlight: Voltage
208V, 230V
Product Highlight: Suction Line
3/4" SL
Product Highlight: Refrigerant Type
R-410A

Description

–
Note: SupplyHouse.com recommends confirming that this SKU is the cross-reference for the OEM compressor before ordering.

ARRCO Remanufactured compressors are remanufactured and designed to be a drop in replacement for many scroll manufacturers including:

  • Emerson/Copeland Scrolls
  • LG Scrolls
  • Reciprocating. Many times a scroll compressor can be dropped in as a replacement for a reciprocating compressor with minimal piping adjustments.

Specs

–
Capacity (BTU):

25000

Voltage:

208V

230V

Phase:

1

Hertz:

60

Product Type:

Compressor

Suction Line:

3/4"

Application:

Air Conditioning

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Rental Compressor Replacement

I purchased this compressor as a cost-effective option for a tenant property, and it exceeded expectations. It was a direct fit, making installation straightforward, and it came with a new dual capacitor and plug, which was a great bonus. At a fraction of the cost compared to OEM, it offers excellent value. I would definitely purchase this again.
Matrix Air Conditioning and Heating
Richmond, TX
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wow that's just like the old one

Fits and bolts on perfectly aligned like the old one. Been working already for 3 months customers very happy.
Wonderz AC
Tampa FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rolled The Dice. Glad I Did.

Had a long-time client refer their friend to me after their installing contractor went out of business, not long before the compressor in her 5 year old Ruud heat pump died (a few months out of warranty). The original compressor was no longer available and the Ruud distributor had a lead time of 2 weeks+ for a generic replacement compressor. SupplyHouse had this Arrco compressor (I had never heard of them, in my 27 years of HVAC experience) that looked to be a match in size, piping locations and BTU's. And it was less than a week away. I rolled the dice after looking the company up. The compressor looked good upon initial inspection. Came with a wiring harness, a biflow filter drier and the appropriate dual run cap. Installation went smoothly and start up was effortless. The compressor buzzed to life and all of my readings were right where they should be. I gained a new customer (who was ecstatic that she had cooling again) and Arrco gained a new customer (Me). I will definitely look into Arrco the next time I need a compressor.
Old School Tech
WA
1 years ago
Was this review helpful to you?

Yes I would buy this product again

Pretty quick shipping. They had the product in stock. Good company to deal with.
Sam
Cancun
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I ordered , arrive on time and the instructions were clear and easy
Techpablo
Silver spring , MD 20904
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy