Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GPH1330M41AA Parts - Goodman GPH Series Packaged Heat Pump - 2-1/2 Ton - 13 SEER - Multi Position
Brand:
Goodman
SKU:
GPH1330M41AA
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
Top Cover w/ Insulation, 20466001PDGS
20466001PDGS
Goodman-Amana
Fan Grille Guard, 0152G00002S
0152G00002S
Goodman-Amana
(1)
Small Screw, M0221817
M0221817
Goodman-Amana
(1)
5/16" Hex Acorn Nut (Black), 0163M00006P
0163M00006P
Goodman-Amana
(1)
1/4 HP Condensor Fan Motor, 0131M00061SP
0131M00061SP
Goodman-Amana
(22)
Fan Blade, 0150M00008SP
0150M00008SP
Goodman-Amana
(3)
LOUVERED PANEL, COND SIDE 32"
20467701PDGS
Sorry, we don't currently sell this item.
Request This Item
Panel-cond Louvered 32 w/ Pnt, 20464401PDGS
20464401PDGS
Goodman-Amana
LOUVERED PANEL 4 BANK 32.5", COMP SIDE
0121G00146PDG
Sorry, we don't currently sell this item.
Request This Item
DRAIN PIPE
0261G00000
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, BLOWER PANEL 32.5"
0260G00023PS
Sorry, we don't currently sell this item.
Request This Item
GOODMAN LABEL
B10259251
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX PANEL
0121G00213DGS
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, EVAP BLOCK-OFF 32"
0260G00034S
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, BLOWER PANEL 32.5"
0260G00025PS
Sorry, we don't currently sell this item.
Request This Item
INSULATED ASSY, FAN SHROUD
0260G00022PS
Sorry, we don't currently sell this item.
Request This Item
PROCESS TUBE ASSY-SUCTION
0210G00031P
Sorry, we don't currently sell this item.
Request This Item
PROCESS TUBE ASSY-LIQUID
0210G00134
Sorry, we don't currently sell this item.
Request This Item
ACCESS FITTING BOX
0161G00001P
Sorry, we don't currently sell this item.
Request This Item
Access Fitting, B1373315
B1373315
Goodman-Amana
(1)
FASTEST FITTING NUT (QTY 2)
0163G00000P
Sorry, we don't currently sell this item.
Request This Item
CAP W/O-RING (QTY 2)
B9102097
Sorry, we don't currently sell this item.
Request This Item
PVC CONDUIT 8.25"
17788000083F
Sorry, we don't currently sell this item.
Request This Item
Tubing/Partition Panel/Compressor
+
Coil/Evap Assy
+
Control Panel/Blower Assy
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman GPH Series Packaged Heat Pump - 2-1/2 Ton - 13 SEER - Multi Position
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video