Apply to be a TradeMaster!
Main product image of Goodman 4 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 4 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant

Brand:
Goodman
SKU:
GPH1448H41
Rating:
(0)
Q&A:
(0)
Goodman 4 Ton 14 SEER Packaged Dedicated Horizontal Heat Pump, R-410A Refrigerant
Magnifying glass
Hover image to zoom
GPH1448H41 has been discontinued
Discontinued January 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GPHH 4 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-32 Refrigerant
Brand:
Goodman
SKU:GPHH34831
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: SEER
14 Rating
Product Highlight: Ton
4
Product Highlight: BTU
46000
Product Highlight: Voltage
208/230V
Product Highlight: Airflow
Horizontal
Product Highlight: Warranty
10 Year (Parts) Warranty

Description

Goodman's GPH14H units are loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even temperature you feel in every corner of your home is an energy-efficient trend that’s here to stay for many years.

Register your product online within 60 days of installation to activate a 2-year unit replacement limited warranty and a 10-year parts limited warranty.

Product Features:
  • Energy-efficient scroll compressor
  • Multi-speed ECM indoor blower motor
  • Quiet horizontal discharge
  • All-aluminum evaporator coil
  • Copper tube/aluminum fin condenser coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • AHRI Certified; ETL Listed

Specs

Application:

HVAC

Type:

Packaged Heat Pump

SEER:

14

Ton:

4

BTU:

46000

Voltage:

208/230V

Chassis Size:

Medium

Phase:

1

Airflow:

Horizontal

Warranty:

10 Year (Parts)

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


28 Replacement Parts

420-660# High Pressure Switch, 0130M00074S
SKU: 0130M00074S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM