Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
This is a GPHH 2.5 Ton, 13.4 SEER2 Packaged Horizontal Heat Pump w/ R-32 Refrigerant manufactured by Goodman.
Features:
Model: GPHH3
Type: Heat Pump Packaged Unit
Product Line: GPHH3
Product Category: Packaged HVAC Unit
Operating Mode: Heating and Cooling
Refrigerant Type: R-32
Blower Motor Type: Multi-Speed
Motor Type: ECM
Configuration: Horizontal
Installation Location: Outdoor
Compressor Stages: Single Stage
DOE Regional Compliance: Nationwide
Capacity: 2.5 Tons
Cooling Capacity: 28,200 BTU
Heating Capacity: 27,200 BTU
Maximum Air Flow: 1404 CFM
Minimum Air Flow: 864 CFM
Maximum Sound Level: 76 dB
SEER2: 13.4
EER2: 10.6
HSPF2: 6.70
Voltage: 208/230 Volts
Phase: 1
Frequency: 60 Hz
Minimum Circuit Ampacity: 20.75 Amps
Recommended Breaker Size: 30 Amps
Energy Certified: No
Comfort Net Compatible: No
Compressor: Single Stage
Maximum Voltage: 230 V
| Voltage: | 208/230V |
|---|---|
| Weight (lbs): | 330 lbs |
| SEER2: | 13.4 |
| Warranty: | 20 Year Limited (Unit) |
| Application: | HVAC |
| Phase: | 1 |
| Cooling Capacity (BTU): | 28200 |
| Ton: | 2.5 |
| Refrigerant Type: | R-32 |
| Heating Capacity (BTU): | 27000 |