Apply to be a TradeMaster!
Main product image of GPHM3 2 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant
Magnifying glass
Hover image to zoom

GPHM3 2 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant

Brand:
Goodman
SKU:
GPHM32431
Rating:
(0)
Q&A:
(0)
GPHM3 2 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 374 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Ton
2
Product Highlight: SEER2
13.4

Description

–

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.


Please check the SEER2 site to ensure efficiency compliance for your region.


This is a GPHM3 2 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant manufactured by Goodman.


Features:

  • Type: Heat Pump Packaged Unit
  • Series: GPHM3
  • Product Category: Packaged HVAC Unit
  • Operating Mode: Heating and Cooling
  • Refrigerant Type: R-32
  • Blower Motor Type: Multi-Speed
  • Motor Type: ECM
  • Configuration: Multi-Position
  • Installation Location: Outdoor
  • Compressor Stages: Single Stage
  • DOE Regional Compliance: Nationwide
  • Capacity: 2.0 Tons
  • Cooling Capacity: 24000 BTU
  • Heating Capacity: 22000 BTU
  • Maximum Air Flow: 1371 CFM
  • Minimum Air Flow: 828 CFM
  • Maximum Sound Level: 76 dB
  • SEER2: 13.4
  • EER2: 10.6
  • HSPF2: 6.70
  • Voltage: 208/230 Volts
  • Phase: 1
  • Frequency: 60 Hz
  • Minimum Circuit Ampacity: 18.48 Amps
  • Recommended Breaker Size: 25 Amps

Specs

–
Voltage:

208/230V

Refrigerant Type:

R-32

Heating Capacity (BTU):

22000

Application:

HVAC

Cooling Capacity (BTU):

24000

Weight (lbs):

380 lbs

Ton:

2

Phase:

1

SEER2:

13.4

Warranty:

20 Year Limited (Unit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy