Apply to be a TradeMaster!
Main product image of GPHM3 3 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant
Magnifying glass
Hover image to zoom

GPHM3 3 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant

Brand:
Goodman
SKU:
GPHM33631
Rating:
(1)
Q&A:
(1)
GPHM3 3 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant
Magnifying glass
Hover image to zoom
$4,604.35 each
In Stock
In Stock
Get 469 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 400 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Heating Capacity (BTU)
31400 BTUs
Product Highlight: Warranty
20 Year Limited (Unit) Warranty
Product Highlight: Cooling Capacity (BTU)
33400  BTUs
Product Highlight: Ton
3
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-32

Description

–

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.


Please check the SEER2 site to ensure efficiency compliance for your region.


This is a GPHM3 3 Ton 13.4 SEER2 Packaged Multi-Position Heat Pump w/ R-32 Refrigerant manufactured by Goodman.


Features:

  • Type: Heat Pump Packaged Unit
  • Series: GPHM3
  • Product Category: Packaged HVAC Unit
  • Operating Mode: Heating and Cooling
  • Refrigerant Type: R-32
  • Blower Motor Type: Multi-Speed
  • Motor Type: ECM
  • Configuration: Multi-Position
  • Installation Location: Outdoor
  • Compressor Stages: Single Stage
  • DOE Regional Compliance: Nationwide
  • Capacity: 3.0 Tons
  • Cooling Capacity: 33,400 BTU
  • Heating Capacity: 31,400 BTU
  • Maximum Air Flow: 1,595 CFM
  • Minimum Air Flow: 825 CFM
  • Maximum Sound Level: 80 dB
  • SEER2: 13.4
  • EER2: 10.6
  • HSPF2: 6.70
  • Voltage: 208/230 Volts
  • Phase: 1
  • Frequency: 60 Hz
  • Minimum Circuit Ampacity: 25.76 Amps
  • Recommended Breaker Size: 40 Amps


Specs

–
Application:

HVAC

Heating Capacity (BTU):

31400

Warranty:

20 Year Limited (Unit)

Cooling Capacity (BTU):

33400 

Ton:

3

Phase:

1

Voltage:

208/230V

Refrigerant Type:

R-32

Weight (lbs):

385 lbs

SEER2:

13.4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Customer fully satisfied

Customer had an ac only unit and wanted to upgrade to a heat pump with the new R32 refrigerant and they are beyond happy.
J
Salt Lake City, UT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Foot print dimensions

Asked by Bill 6 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! Model GPHM33631 has the following dimension: 47" W x 51" D x 32" H (34-3/4" overall height). Dimensional drawing can be referenced on page 23 of the linked document. https://mobile.goodmanmfg.com/mobileapp/stellent/pdf/infoPdf/Lit/SS-FGPHM3-R32.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy