Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
This is a GPUM 3.5 Ton, 13.4 SEER2, 80,000 MBTU Ultra-Low NOx Packaged Multi-Position Gas/Electric Unit manufactured by Goodman.
Features:
Type: Gas/Electric Packaged Unit
Product Line: GPUM3
Product Category: Packaged HVAC Unit
Operating Mode: Heating and Cooling
Fuel Type: Natural Gas
Modulating/Staging: Single Stage
Refrigerant Type: R-32
Blower Motor Type: Multi-Speed
Motor Type: ECM
Configuration: Downflow/Horizontal
Installation Location: Outdoor
Gas Conversion Kit: Available
Compressor Stages: Single Stage
DOE Regional Compliance: California Only Product
AFUE: 81%
Capacity: 3.5 Tons
Cooling Capacity: 39,000 BTU
Heating Capacity: 80,000 BTU
Maximum Air Flow: 1637 CFM
Minimum Air Flow: 1304 CFM
Maximum Sound Level: 78 dB
Ultra Low NOx Emissions: Yes
SEER2: 13.4
EER2: 10.6
Voltage: 208/230 Volts
Phase: 1
Frequency: 60 Hz
Minimum Circuit Ampacity: 35 Amps
Recommended Breaker Size: 35 Amps
Let me know if you want it in a different format
| Cooling Capacity (BTU): | 39000 |
|---|---|
| Weight (lbs): | 460 lbs |
| Refrigerant Type: | R-32 |
| Application: | HVAC |
| Voltage: | 208/230V |
| Ton: | 3.5 |
| Phase: | 1 |
| Warranty: | 20 Year Limited (Unit) |
| Heating Capacity (BTU): | 80000 |
| SEER2: | 13.4 |