Apply to be a TradeMaster!
Main product image of 80% AFUE GR9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 60,000 BTU, 1600 CFM - B Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GR9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 60,000 BTU, 1600 CFM - B Cabinet

Brand:
Goodman
SKU:
GR9S800604BX
Rating:
(0)
Q&A:
(0)
80% AFUE GR9S80 Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 60,000 BTU, 1600 CFM - B Cabinet
Magnifying glass
Hover image to zoom
$1,288.66 each
In Stock
In Stock
Get 123 Mon, Oct 19 - Thu, Oct 22

Lift Gate

–
This product weighs 160 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115 V
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Airflow
Upflow, Horizontal

Description

–
Features:
  • Heavy-dutyluminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • High reliability and quality
  • Durablend long-igniter life
  • Provisions for electronic cleaner humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installationd setup
  • Quiet and simple operation

Specs

–
Voltage:

115 V

Unit Type:

Indoor

BTU Input:

60000

Refrigerant Type:

R-32

Phase:

1

Efficiency:

80%

Max Airflow (CFM):

1600

Hertz:

60

Airflow:

Upflow

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy