Apply to be a TradeMaster!
Main product image of 80% AFUE GR9S80 Ultra-Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom

80% AFUE GR9S80 Ultra-Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet

Brand:
Goodman
SKU:
GR9S800805CU
Rating:
(0)
Q&A:
(0)
80% AFUE GR9S80 Ultra-Low NOx Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$2,284.76 each
In Stock
In Stock
Get 296 Fri, Aug 21 - Tue, Aug 25

Lift Gate

This product weighs 119.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: Refrigerant Type
R-32
Product Highlight: BTU Input
80000 BTUs
Product Highlight: Voltage
115 V

Description

Features:

  • Heavy-duty aluminized-steel tubular heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • For installation in California's South Coast Air
  • Quality Management District (SCAQMD) only
  • This furnace complies with the SCAQMDRule 1111 14 ng/J NOx emission limit
  • This furnace is eligible for the SCAQMD Clean Air Furnace Rebate
  • High reliability and quality
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Simple installation and setup
  • Quiet and simple operation

Specs

Hertz:

60

Airflow:

Upflow

Horizontal

Max Airflow (CFM):

2000

Efficiency:

80%

Phase:

1

Refrigerant Type:

R-32

BTU Input:

80000

Unit Type:

Indoor

Voltage:

115 V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy