Apply to be a TradeMaster!
Main product image of 92% AFUE GR9S92 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom

92% AFUE GR9S92 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet

Brand:
Goodman
SKU:
GR9S920805CN
Rating:
(0)
Q&A:
(0)
92% AFUE GR9S92 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$2,077.97 each
In Stock
In Stock
Get 42 Mon, Oct 19 - Thu, Oct 22

Lift Gate

–
This product weighs 140.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115 V
Product Highlight: Refrigerant Type
R-32
Product Highlight: Installation Type
0.92
Product Highlight: BTU Input
80000 BTUs

Description

–
Features:
  • Heavy-dutyluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • All models comply with California 40 ng/J Fault code LED Output
  • Single-Stage gas Valve
  • Single-speed inducer draft blower
  • High reliabilitynd quality
  • Faster condensate water drainagend no unit water leakage
  • Durablend long igniter life,
  • Provisions for electronicir cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Lower NOx emission
  • Self-diagnostic control board with constant memory
  • Simple installationnd setup
  • Quiet and simple operation

Specs

–
Voltage:

115 V

Refrigerant Type:

R-32

Installation Type:

0.92

Phase:

1

Max Airflow (CFM):

2000

Unit Type:

Indoor

BTU Input:

80000

Efficiency:

92%

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

92% AFUE GR9S92 Gas Furnace, R-32, Multi-Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet

Replacement Parts

SKU: GR9S920805CN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
Drain Kit Assembly
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Kit Assembly
0270F05402
Sorry, we don't currently sell this item. Request This Item
Gasket, 0154F00025
0154F00025
Goodman-Amana
Product Image of no image
Door; Access, 21" - Pnt
0121F00292DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Door; Blower, 21" - Pnt
0121F00289DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hose; Cover/Trap
0164F00024
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
Button Plug
M0570806
Sorry, we don't currently sell this item. Request This Item
Plastic Plug 1i (2713-blk), B1392021
Product Image of no image
Universal Bushing
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Button Plug
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket
20179310
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hex Nut; Insert
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Goodman Nameplate
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Retainer; Screw
M0273904
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Decorative Screw
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy