Apply to be a TradeMaster!
Main product image of 96% AFUE GR9S96 Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 40,000 BTU, 1200 CFM - A Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GR9S96 Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 40,000 BTU, 1200 CFM - A Cabinet

Brand:
Goodman
SKU:
GR9S960403AN
Rating:
(1)
Q&A:
(0)
96% AFUE GR9S96 Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 40,000 BTU, 1200 CFM - A Cabinet
Magnifying glass
Hover image to zoom
$1,766.28 each
In Stock
In Stock
Get 558 Mon, Oct 19 - Thu, Oct 22

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Airflow
Upflow, Horizontal
Product Highlight: BTU Input
40000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Voltage
115 V

Description

–
Features:
  • Heavy-dutyluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • HRI Certified -ETL Listed
  • Energy Star
  • Single-Stage gas Valve
  • Furnace control board with self-diagnosticsnd provisions for electronicir cleaner and 120-volt or 24-volt humidifiers
  • Low constant fan speed circulates throughout the home
  • High static
  • ll models comply with California Ultra-Low N0x 14 ng/J

Specs

–
Hertz:

60

Airflow:

Upflow

Horizontal

Country of Origin:

USA

BTU Input:

40000

Unit Type:

Indoor

Max Airflow (CFM):

1200

Refrigerant Type:

R-32

Voltage:

115 V

Efficiency:

96%

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

96% AFUE GR9S96 Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 40,000 BTU, 1200 CFM - A Cabinet

Replacement Parts

SKU: GR9S960403AN

Brand: Goodman

Search Parts:
SEARCH PARTS
Product Image of no image
Drain Kit Assembly
0270F05402
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Kit Assembly
0270F05402
Sorry, we don't currently sell this item. Request This Item
Drain Trap, 0161F00046S
0161F00046S
Goodman-Amana
Product Image of no image
Pnt; Door, Access - 14"
0121F00674DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pnt; Door, Blower - 14"
0121F00672DG
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket; Deck
0154F00063
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Hose
0164F00020
Sorry, we don't currently sell this item. Request This Item
Grommet, M0501301
Product Image of no image
Button Plug
M0570806
Sorry, we don't currently sell this item. Request This Item
Plug-button, M0570807
Product Image of no image
Plug; Hole
0161M00027
Sorry, we don't currently sell this item. Request This Item
Plastic Plug 1i (2713-blk), B1392021
Product Image of no image
Universal Bushing
B1392104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Button Plug
M0310345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket
0154F00065
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hex Nut; Insert
0163M00319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Goodman Nameplate
0161F00086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Retainer; Screw
M0273904
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw; Decorative
M0209730
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this furnace again

It's much quieter than the old one. I can't hardly hear the venter motor running
CWA
Fond du Lac,WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy