Apply to be a TradeMaster!
Main product image of 96% AFUE GD9S96 Ultra-Low NOx Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom

96% AFUE GD9S96 Ultra-Low NOx Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet

Brand:
Goodman
SKU:
GR9S960805CU
Rating:
(0)
Q&A:
(0)
96% AFUE GD9S96 Ultra-Low NOx Gas Furnace, R-32, Nine Speed ECM, Single Stage, Upflow/Horizontal, 80,000 BTU, 2000 CFM - C Cabinet
Magnifying glass
Hover image to zoom
$3,373.71 each
In Stock
In Stock
Get 192 Thu, Aug 20 - Mon, Aug 24

Lift Gate

This product weighs 140.09 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Input
80000 BTUs
Product Highlight: Refrigerant Type
R-32
Product Highlight: Airflow
Horizontal, Upflow
Product Highlight: Voltage
115 V

Description

Features:
  • Heavy-duty aluminized-steel tubular heat exchanger
  • Stainless-steel sloped secondary heat exchanger
  • Silicon Nitride igniter
  • Color-coded low-voltage terminals
  • Multi-speed ECM blower motor with continuous fan speed
  • Fault code LED Output
  • AHRI Certified - ETL Listed
  • Energy Star
  • Single-Stage gas Valve
  • Furnace control board with self-diagnostics and provisions for electronic air cleaner and 120-volt or 24-volt humidifiers
  • Low constant fan speed circulates air throughout the home
  • High static
  • All models comply with California Ultra-Low N0x 14 ng/J
  • High reliability and quality
  • Faster condensate water drainage and no unit water leakage
  • Durable and long igniter life
  • Provisions for electronic air cleaner and humidifier
  • Energy Efficient and quiet circulation
  • Self-diagnostic control board with constant memory
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards
  • Tax Credi
  • Simple installation and setup
  • Easy Connection for EAC and Humidifier
  • Extra option for Air flow
  • High static airflow capability
  • Lower NOx emission

Specs

Unit Type:

Indoor

Efficiency:

96%

Max Airflow (CFM):

2000

Phase:

1

BTU Input:

80000

Refrigerant Type:

R-32

Airflow:

Horizontal

Upflow

Hertz:

60

Voltage:

115 V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy