The Goodman GSC 14 SEER Air Conditioner features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection. With its 14 SEER rating, the GSC 14 SEER Air Conditioner will help reduce energy consumption throughout the life of the system.
This unit can give you up to a 15 SEER, when matched with a variable speed furnace or variable speed air handler. A 15 SEER system will save approximately 7% - 8% more than a 14 SEER system.
**A federal energy tax credit of up to $300 is available on selected products, if placed in service from January 1st, 2009 to December 31st, 2009.
Features- Outdoor Unit
- 10 Year Parts Warranty
- High-efficiency Copeland scroll compressor with internal pressure relief valve
- Factory-installed liquid line filter dryer
- 850 RPM condenser fan motor
- High efficiency copper tube aluminum fin coil
- Brass liquid and suction line service valves
- Contactor with lug connection
- Ground lug connection
- ARI Certified
- ETL Certified
- Unique Goodman sound control top design
- Steel louver coil guard
- Heavy-gauge galvanized-steel cabinet
- Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval