Shop Limited Time Deals
Main product image of Goodman 2 Ton 13 SEER Heat Pump Condensing Unit w/ R22 Refrigerant
Magnifying glass
Hover image to zoom

Goodman 2 Ton 13 SEER Heat Pump Condensing Unit w/ R22 Refrigerant

Brand:
Goodman
SKU:
GSH130241
Rating:
(0)
Q&A:
(0)
Goodman 2 Ton 13 SEER Heat Pump Condensing Unit w/ R22 Refrigerant
Magnifying glass
Hover image to zoom
GSH130241 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
13 Rating
Product Highlight: Ton
2
Product Highlight: BTU
23000
Product Highlight: Horse Power
1/6 HP

Description

This reliable heat pump system will deliver years of comfort to your home and to your heating and cooling budget. The attractive powder-paint finish offers premium durability and improved UV protection to the exterior chassis.
The GSH13 SEER heat pump is covered by a 10-Year Parts Limited Warranty.
Features
  • Heat and Cools Your Home
  • Energy Efficient Compressor
  • R22 Refrigerant

  • Entire Unit Run-Tested in Factory Before Shipment
  • Unique Louvered Sound Control Top for Quiet Operation
  • Legendary Goodman Quality and Durability

  • Performance Certified in Accordance with the Air Conditioning and Refrigeration Institute (ARI)

Specs

Application:

HVAC

Type:

Split System

Unit Type:

Heat Pump R-22

SEER:

13

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2

BTU:

23000

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

198 lbs

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


26 Replacement Parts

Bi-flow Filter Drier, Steel, 0162G00009
SKU: 0162G00009
Goodman-Amana
Top Panel, 0121R00008PDGS
SKU: 0121R00008PDGS
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM