Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSM080-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GSM080-4
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet Assembly
–
1/4" Turn for Door Switch Latch, B1388803
B1388803
Goodman-Amana
(11)
Vent Motor Serv (2 Spd), B2833002S
B2833002S
Goodman-Amana
(1)
Safety Switch, B1370819
B1370819
Goodman-Amana
(1)
SPST Pressure Switch (-0.38" WC), B1370157
B1370157
Goodman-Amana
(1)
Air Pressure Switch (-1.10" W.C.), B1370159
B1370159
Goodman-Amana
(2)
Air Pressure Switch (-.35" WC), B1370133
B1370133
Goodman-Amana
(2)
View Port Bushing, B1392139
B1392139
Goodman-Amana
12" Pressure Switch Hose, B1392705
B1392705
Goodman-Amana
Heat Exchanger Assembly
+
Burner Box Assembly
+
Blower Motor Assembly
+
Control Panel Assembly
+
Drain Pan Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Gas Furnace GSM080-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video