Apply to be a TradeMaster!
Main product image of Air Pressure Switch (-1.10" W.C.), B1370159
Magnifying glass
Hover image to zoom

Air Pressure Switch (-1.10" W.C.), B1370159

SKU:
B1370159
Rating:
(2)
Q&A:
(0)
Air Pressure Switch (-1.10" W.C.), B1370159
Magnifying glass
Hover image to zoom
$38.56 each
BOX UP & SAVE 12%
$135.72 box of 4
$33.93 each
In Stock
In Stock
Get 28 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
B1370159 is an official OEM Air Pressure Switch (-1.10" W.C.) for Goodman-Amana HVAC equipment.

Specs

–
Max Pressure (W.C.):

-1.10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressure Switch (-0.40" WC), B1370126
SKU: B1370126
Goodman-Amana

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

First one came damaged, customer service took care of it

Like title says, great customer service. They sent a new one right away and it works great.
Kris
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked

Helped fix the furnace, good part.
Me
Kzoo, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy