Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GSU100-4 Parts - Goodman Gas Furnace
Brand:
Goodman
SKU:
GSU100-4
Replacement Parts
Search Parts:
SEARCH PARTS
Wrapper Assembly
–
Wrapper; 21"
2816506S
Sorry, we don't currently sell this item.
Request This Item
Top Panel; 21"
2808502P
Sorry, we don't currently sell this item.
Request This Item
Control Access Door; 21"
2812006P
Sorry, we don't currently sell this item.
Request This Item
Capacitor; 10/370V
CAP100000370VAS
Sorry, we don't currently sell this item.
Request This Item
Blower Access Door; 21"
2515006S
Sorry, we don't currently sell this item.
Request This Item
O-Ring, B2832606
B2832606
Goodman-Amana
(3)
Flue Restrictor Plate, B2864905
B2864905
Goodman-Amana
(3)
View Port Bushing, B1392139
B1392139
Goodman-Amana
1/4" Turn for Door Switch Latch, B1388803
B1388803
Goodman-Amana
(11)
Vent Motor Serv (2 Spd), B2833002S
B2833002S
Goodman-Amana
(1)
Control Mount Panel
1815812
Sorry, we don't currently sell this item.
Request This Item
Circuit Board, B1809923S
B1809923S
Goodman-Amana
Transformer, 120/24V 40VA, 0130M00140S
0130M00140S
Goodman-Amana
(4)
Heat Exchanger Assembly
+
Burner Box/Blower Assembly
+
Miscellaneous
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
This item is GSU100-4 - Goodman Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video