Apply to be a TradeMaster!
Main product image of 2 Ton 14 SEER Central Air Conditioner w/ R-410A Refrigerant, for Southwest Region
Magnifying glass
Hover image to zoom

2 Ton 14 SEER Central Air Conditioner w/ R-410A Refrigerant, for Southwest Region

Brand:
Goodman
SKU:
GSX140251
Rating:
(0)
Q&A:
(0)
2 Ton 14 SEER Central Air Conditioner w/ R-410A Refrigerant, for Southwest Region
Magnifying glass
Hover image to zoom
GSX140251 has been discontinued
Discontinued January 19, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2 Ton 14.3 SEER2 Energy-Efficient Multi-Family Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXS4MA2410
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Ton
2
Product Highlight: Horse Power
1/8 HP

Description

–
The Goodman GSX14 14 SEER Air Conditioner uses the environmentally friendly refrigerant R-410A and features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.

Standard Features:
  • R-410A environmentally friendly refrigerant
  • Factory-installed liquid line filter dryer
  • 850-RPM condenser fan motor
  • High-efficiency scroll compressor
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed

    Specs

    –
    Cooling Capacity (BTU):

    24000

    SEER:

    14

    EER:

    12.2

    Ton:

    2

    Horse Power:

    1/8

    Voltage:

    208/230V

    Phase:

    1

    Liquid Line:

    3/8"

    Suction Line:

    3/4"

    Warranty:

    10 Year (Parts)

    Hertz:

    60

    Weight (lbs):

    136 lbs

    15 Replacement Parts

    20" Fan Blade (CCW), 0150M00012SP
    SKU: 0150M00012SP
    Goodman-Amana
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM