Apply to be a TradeMaster!
Main product image of GSXB 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSXB 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXB402410
Rating:
(0)
Q&A:
(0)
GSXB 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXB402410 has been discontinued
Discontinued August 1, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
2 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner
Brand:
Goodman
SKU:GLXS4BA2410
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
14.3
Product Highlight: Ton
2

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


As per the AIM Act of 2020, this R410A unit is no longer manufactured. The entire system must be replaced to accommodate the new A2L R32 refrigerant. Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.



To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


GSXB 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant

Standard Features:
  • Energy-Efficient Compressor
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Copper tube/ enhanced aluminum fin coil-5mm diameter on 1.5-3.0T
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed
      Cabinet Features:
      • Removable grille-style top design compliant with UL 60335-2-40
      • Heavy-gauge galvanized-steel cabinet
      • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
      • Steel louver coil guard
      • Single-panel access to controls with space provided for field-installed accessories
      • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

24000

SEER2:

14.3

EER:

12.0

Ton:

2

Horse Power:

1/8

Voltage:

208/230V

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

169 lbs

Warranty:

10 Year (Parts)

Hertz:

60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Box

GSXB 2 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant

Replacement Parts

SKU: GSXB402410

Brand: Goodman

Search Parts:
SEARCH PARTS
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM