Apply to be a TradeMaster!
Main product image of 4 Ton 16 SEER Two-Stage Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

4 Ton 16 SEER Two-Stage Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXC160481
Rating:
(0)
Q&A:
(0)
4 Ton 16 SEER Two-Stage Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXC160481 has been discontinued
Discontinued February 1, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
GSXC 4 Ton, 17.2 SEER2 Premium Central Air Conditioner
Brand:
Goodman
SKU:GSXC704810
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
23400 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V
Product Highlight: SEER
16 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
The Goodman GSXC16 is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, eve temperature you feel in every corner of your home is an energy-efficient trend that’s designed to stay for many years.

Revolutionary ComfortBridge technology is factory-installed into select Goodman brand gas furnaces and air handlers to ensure that the entire system operates at peak, energy-efficient performance. Simply put, communications technology that is typically located in a thermostat was moved from the wall and securely placed into the HVAC equipment!

Features
  • High-efficiency two-stage scroll compressor
  • Two-speed PSC condenser fan motor
  • Integrated communicating ComfortBridge™ Technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud™ phone and tablet application
  • Factory-installed filter drier
  • Factory-installed transformer
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Copeland® ComfortAlert™ built in diagnostics
  • Fully charged for 15’ of tubing length
  • Factory-installed sensors monitoring coil and ambient temperature
  • Contactor with lug connection
  • In communicating mode, only two low voltage wires to the outdoor unit are required
  • AHRI Certified - ETL Listed
  • Ground lug connection
  • Color-coded terminal strip for non-communicating set-up
  • Copper tube & enhanced aluminum fin coil
  • Customized control algorithms

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

Cooling Capacity (BTU):

23400

SEER:

16

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

4

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

168 lbs

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


17 Replacement Parts

230V 40W Belt Crankcase Heater for GSZ140421, GSZ140481, GSZ140601, 0163R00003S
SKU: 0163R00003S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM