The Day Savers – A National Tradesmen Day Contest
Main product image of Goodman 4 Ton 15.2 SEE2 Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 4 Ton 15.2 SEE2 Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXH504810
Rating:
(0)
Q&A:
(1)
Goodman 4 Ton 15.2 SEE2 Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXH504810 has been discontinued
Discontinued July 27, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V, 208V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
15.2

Description

To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman 4 Ton 15.2 SEER Central Air Conditioner w/ R410A Refrigerant

Product Features
  • High-efficiency scroll compressor
  • Factory-installed filter drier
  • Fully charged for 15’ of tubing length
  • Copper tube/enhanced aluminum fin coil -5mm diameter on 1.5-3.0T
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Specs

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

Refrigerant Type:

R-410A

SEER2:

15.2

Voltage:

230V

208V

Hertz:

60

Phase:

1

Ton:

4

Cooling Capacity (BTU):

48000

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

7/8"

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Compressor Grommet, B1339533
SKU: B1339533
Goodman-Amana
7/8" Service Valve, 0151R00186S
SKU: 0151R00186S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the size of this unit and is it quiet

Asked by Jhutch 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This unit measures 35½" W x 35½" D x 36½" H and has a decibel rating of 73 dBA.

Was this review helpful to you?