Apply to be a TradeMaster!
Main product image of GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSXN403010
Rating:
(1)
Q&A:
(2)
GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSXN403010 has been discontinued
Discontinued July 24, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
14.3

Description

To receive the 10-Year Parts Limited Warranty, online registration must be completed within 60 days of installation.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner with R410A Refrigerant

Standard Features:
  • Energy-Efficient Compressor
  • Copper tube/enhanced aluminum fin coil-5mm diameter
  • Factory-installed filter drier
  • Fully charged for 15" of tubing length
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified
  • ETL Listed

Cabinet Features:
  • Removable grille-style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Heavy-gauge galvanized-steel cabinet
  • Attractive Architectural Gray powder-paint finish with 500-hour salt-spray approval
  • Steel louver coil guard
  • Rust-resistant coated screws
  • Single-panel access to controls with space provided for field-installed accessories
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds

Specifications:
  • Cooling Capacity BTU: 30,000 Btu/H
  • Efficiency: 14.3 SEER2
  • Compressor: Single Stage
  • Energy Certified: No
  • Liquid Line Connection Size: 3/8"
  • Suction Line: 3/4"
  • Maximum Voltage: 253 V
  • Comfort Net Compatible: No
  • Tonnage: 2.5 tons

Specs

Cooling Capacity (BTU):

30000

SEER2:

14.3

Ton:

2.5

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Refrigerant Type:

R-410A

Hertz:

60

Warranty:

10 Year (Parts)

Weight (lbs):

156 lbs

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Box

GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant

Replacement Parts

SKU: GSXN403010

Brand: Goodman

Search Parts:
SEARCH PARTS
5/35 MFD 440V Dual Round Run Capacitor, CAP050350440RSP
CAP050350440RSP
Goodman-Amana
(11)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I got a nice air conditioner and quiet

Real happy with the product.
Bill
Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this condenser come with an A coil?

Asked by Steve 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve, thanks for writing in. No, this does not include an evaporator coil - that would need to be purchased separately.

Was this review helpful to you?

Q: what size metering device comes with this unit?

Asked by GDG Properties 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This includes TXV part number 0151R00210S.

Was this review helpful to you?