Apply to be a TradeMaster!
Main product image of GSZ 2.5 Ton 14 SEER Energy-Efficiency Split System Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSZ 2.5 Ton 14 SEER Energy-Efficiency Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZ140301
Rating:
(0)
Q&A:
(0)
GSZ 2.5 Ton 14 SEER Energy-Efficiency Split System Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSZ140301 has been discontinued
Discontinued January 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2.5 Ton 14.3 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Heat Pump
Brand:
Goodman
SKU:GLZS4BA3010
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: SEER
14 Rating
Product Highlight: Ton
2.5
Product Highlight: Cooling Capacity (BTU)
27600 BTUs
Product Highlight: Heating Capacity (BTU)
28400 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

Goodman GSZ14 Split Heat Pump 14 SEER & HSPF, Single Stage, 2.5 Ton

Benefits
  • Energy-efficient compressors are designed to efficiently deliver indoor comfort, possibly saving on monthly energy costs.
  • A single-speed permanent split capacitor (PSC) condenser fan motor is designed to provide consistent airflow for optimum system performance.
  • Filter-driers play a pivotal role in the operation of air conditioning and refrigeration systems. A factory installed filter-drier absorbs and filter's residual system contaminants and moisture.
  • Ensures refrigerant is ready even in extreme external temperatures.
  • Prevents condensation of refrigerant in the crankcase of a compressor.
  • Reduces pass-through vibration noise from compressor operation.
  • A high-pressure switch prevents the system from operating at extremely high pressures by shutting off the compressor circuit if the pressure exceeds the designated rating. When a refrigeration system operates at lower than normal pressures, the low-pressure switch prevents freezing from working its way to the compressor.
  • Time-delay defrost technology allows for a reliable, quiet, and smooth transition when units enter defrost mode
  • Contractors can securely connect wires with large screw lugs, allowing for quick and solid wiring.
  • Fully charged with refrigerant sufficient for 15ft of tubing length to assist with easy installation of unit.
  • Meets the performance requirements for AHRI certification and complies with ETL North American safety standards.
  • Copper coil tubing with enhanced aluminum fins increases the area for heat absorption, providing outstanding, energy-efficient heat transfer performance.


Features:
  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Factory-installed suction line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed high and low-pressure switches
  • SmartShift® technology with short-cycle protection to ensure quiet, reliable defrost
  • Contactor with lug connection
  • Fully charged for fifteen feet of tubing length
  • AHRI Certified-ETL Listed
  • Copper tube & enhanced aluminum fin coil.

Specs

Model:

GSZ14

SEER:

14

Ton:

2.5

Cooling Capacity (BTU):

27600

Heating Capacity (BTU):

28400

Voltage:

208/230V

Refrigerant Type:

R-410A

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

171 lbs

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


32 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM