Apply to be a TradeMaster!
Main product image of GSZC18 3 Ton 18 Seer Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSZC18 3 Ton 18 Seer Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZC180361
Rating:
(0)
Q&A:
(0)
GSZC18 3 Ton 18 Seer Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSZC180361 has been discontinued
Discontinued May 5, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3 Ton 13.4 SEER2 Energy-Efficient Standard Split System R-32 Refrigerant Air Conditioner, North Region
Brand:
Goodman
SKU:GLXS3BN3610
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
34800 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
208V, 230V
Product Highlight: SEER
18 Rating
Product Highlight: Refrigerant Type
R-410A

Description

–
Smart Speed™ Technology – Designed to automatically adjust the speed of the compressor and condensing fan motor based on cooling demand – full, 100% capacity for extreme temperatures, and reduced capacity for milder days. A system with Smart Speed technology may lower your energy costs when compared to a single-speed unit that only runs at 100% on or 100% off.

Features
  • R-410A chlorine-free refrigerant
  • Energy-efficient compressor
  • Factory-installed filter drier
  • Fully charged for 15' of tubing length
  • Copper tube/aluminum fin coil
  • Service valves with sweat connections and easy-to-access gauge ports
  • Contactor with lug connection
  • Ground lug connection
  • AHRI Certified; ETL Listed

Specs

–
Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

Unit Type:

Condenser R-410A

SEER:

18

Voltage:

208V

230V

Hertz:

60

Phase:

1

Ton:

3

Cooling Capacity (BTU):

34800

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

7/8"

Weight (lbs):

178 lbs

Country of Origin:

USA

Warranty:

10 Year (Parts)

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


25 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM