Apply to be a TradeMaster!
Main product image of GSZC7 5 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

GSZC7 5 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSZC706010
Rating:
(0)
Q&A:
(0)
GSZC7 5 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSZC706010 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: SEER2
17.2
Product Highlight: Ton
5
Product Highlight: Cooling Capacity (BTU)
60000 BTUs
Product Highlight: Heating Capacity (BTU)
60000 BTUs
Product Highlight: Voltage
208/230V, 230V, 208V
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


Goodman GSZC7 5 Ton 17.2 SEER2 High-Efficiency Communicating Two-Stage Split System Heat Pump with R410A Refrigerant

Standard Features:
  • Two-Stage Copeland UltraTech scroll compressor
  • High-density foam compressor sound blanket
  • Integrated communicating ComfortBridge technology
  • Commissioning and diagnostics via indoor board Bluetooth with the CoolCloud phone and tablet application
  • ComfortAlert built in diagnostics
  • Efficient, two-speed ECM condenser fan motor
  • Simple low-voltage wiring to outdoor unit in communicating mode
  • Diagnostic indicator lights and storage of six fault codes
  • Color-coded terminal strip for non-communicating set-up
  • High- and low-pressure switches
  • Time-delay technology with short-cycle protection to ensure quiet, reliable defrost
  • Factory-installed bi-flow liquid-line filter drier
  • Factory-installed suction-line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed coil and ambient temperature sensors
  • AHRI Certified; ETL Listed

Cabinet Features:
  • Grille-style sound control top design
  • Custom Nickel Gray powder-paint finish
  • 500-hour salt-spray tested
  • Wire fan discharge grille
  • Steel louver coil guard
  • Single panel access to controls with space provided for fieldinstalled accessories
  • Sweat connection service valves with easy access to gauge ports
  • When properly anchored, meets the 2020 Florida Building Code unit integrity requirements for hurricane-type winds (Anchor bracket kits available.)

Specs

–
Model:

GSZC7

SEER2:

17.2

Ton:

5

Cooling Capacity (BTU):

60000

Heating Capacity (BTU):

60000

Voltage:

208/230V

230V

208V

Refrigerant Type:

R-410A

Phase:

1

Liquid Line:

3/8"

Suction Line:

1-1/8"

Features:

Energy Star Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

GSZC7 5 Ton 17.2 SEER2 High-Efficiency Communicating Split System Heat Pump w/ R410A Refrigerant

Replacement Parts

SKU: GSZC706010

Brand: Goodman

Search Parts:
SEARCH PARTS
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
PCB Control Board, PCBHR105S
PCBHR105S
Goodman-Amana
(3)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM