Apply to be a TradeMaster!
Main product image of Goodman Electric Heat Kit, 3 Phase (15.00 kW)
Magnifying glass
Hover image to zoom

Goodman Electric Heat Kit, 3 Phase (15.00 kW)

Brand:
Goodman
SKU:
HKR4-15
Rating:
(0)
Q&A:
(0)
Goodman Electric Heat Kit, 3 Phase (15.00 kW)
Magnifying glass
Hover image to zoom
HKR4-15 has been discontinued
Discontinued March 5, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
5 Year (Parts) Warranty

Description

HKR electric heat kits are made for Goodman® brand air handlers and packaged electric units. These heat kits have built-in overcurrent protection and nickel chromium heat elements

Standard Features
  • Controlled by sequencers for better temperature control
  • Multiple branch circuit capability
  • Completely assembled and tested
  • Built-in over-current protection on all units (as indicated in the electrical data)
  • Control circuit arranged to readily permit staging
  • Fuse link secondary high-temperature limit control
  • Plug-in wiring harness for ease on installation into air handler
  • Rust-resistant nickel chromium heat elements
  • ETL listed
  • Specs

    Application:

    HVAC

    Type:

    Heat Kit

    Nominal Capacity:

    15.00 kW

    Phase:

    3

    Features:

    Includes Circuit Breaker

    Warranty:

    5 Year (Parts)

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm