Apply to be a TradeMaster!
Main product image of 15 kW Electric Heat Kit w/ Circuit Breaker, 1 PH, 208V,  HKTSD15XA
Magnifying glass
Hover image to zoom

15 kW Electric Heat Kit w/ Circuit Breaker, 1 PH, 208V, HKTSD15XA

Brand:
Goodman
SKU:
HKTSD15XA
Rating:
(0)
Q&A:
(0)
15 kW Electric Heat Kit w/ Circuit Breaker, 1 PH, 208V,  HKTSD15XA
Magnifying glass
Hover image to zoom
$283.52 each
In Stock
In Stock
Get 80 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V

Description

–

This product is a 15 kW Electric Heat Kit w/ Circuit Breaker, 1 PH, 208V manufactured by Goodman.

Specs

–
Nominal Capacity:

15kW

Phase:

1

Voltage:

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy