Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
MP36-1B Parts - Goodman Heat Pump
Brand:
Goodman
SKU:
MP36-1B
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
3/8" HALF COUPLING
B1282546
Sorry, we don't currently sell this item.
Request This Item
3/4" COUPLING HALF
B1282547
Sorry, we don't currently sell this item.
Request This Item
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
VENTURI RING
B1787810
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
CR35K6PFV960
Sorry, we don't currently sell this item.
Request This Item
2-wire Defrost Thermostat (L62-25F), B1370803
B1370803
Goodman-Amana
Low Pressure Switch w/ 40" Leads
B1360719
Goodman-Amana
REVERSING VALVE
B1227316S
Sorry, we don't currently sell this item.
Request This Item
24v Reversing Valve Coil, B1225017
B1225017
Goodman-Amana
(5)
ACCUMULATOR
B1226106
Sorry, we don't currently sell this item.
Request This Item
DEFROST TIMER W/RELAY
B1226008S
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
TUBING ASSY, COND COIL
1262304
Sorry, we don't currently sell this item.
Request This Item
TOP PANEL
1779401P
Sorry, we don't currently sell this item.
Request This Item
BASE PAN
1787203P
Sorry, we don't currently sell this item.
Request This Item
LEFT CORNER PANEL 30"
1787303P
Sorry, we don't currently sell this item.
Request This Item
RIGHT CORNER PANEL 30"
1787424P
Sorry, we don't currently sell this item.
Request This Item
3-5/8" Bi-Metal Self-Feed Wood Drill Bit, 1787503
1787503
Lenox
ACCESS PANEL 30"
1787703P
Sorry, we don't currently sell this item.
Request This Item
440V Dual Capacitor (35+5 MFD)
CAP050350440RSS
Goodman-Amana
FLOWRATOR .062
B1213462
Sorry, we don't currently sell this item.
Request This Item
BI-FLOW FILTER DRIER
B1219201S
Sorry, we don't currently sell this item.
Request This Item
MUFFLER 3/8 X 3/8
B1219300
Sorry, we don't currently sell this item.
Request This Item
INLET GRILLE 30'
B1259330
Sorry, we don't currently sell this item.
Request This Item
CRANKCASE HEATER
B1243733
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Heat Pump MP36-1B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video