Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PC048-4 Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PC048-4
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet
–
LOUVERED TOP PANEL
1779404P
Sorry, we don't currently sell this item.
Request This Item
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
380/460V 1/4 HP Fan Motor, 0131M00641S
0131M00641S
Goodman-Amana
SQUARE TO ROUND PANEL
1623714S
Sorry, we don't currently sell this item.
Request This Item
SQUARE DUCT PANEL
1623704S
Sorry, we don't currently sell this item.
Request This Item
PANEL, EVAPORATOR TOP
1679404S
Sorry, we don't currently sell this item.
Request This Item
ONTROL BOX S/W ASSEMBLY
1687610
Sorry, we don't currently sell this item.
Request This Item
CONTROL BOX COVER
1610903
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL-CONTROL
1679303S
Sorry, we don't currently sell this item.
Request This Item
ACCESS PANEL-BLOWER
1679301S
Sorry, we don't currently sell this item.
Request This Item
BASE PAN, EVAPORATOR, 2 PIECE
1679401S
Sorry, we don't currently sell this item.
Request This Item
CORNER POST
1623707S
Sorry, we don't currently sell this item.
Request This Item
PANEL, EVAPORATOR & BLOWER
1623702S
Sorry, we don't currently sell this item.
Request This Item
PANEL, COND SECTION
1623703P
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN
1779106S
Sorry, we don't currently sell this item.
Request This Item
BOTTOM PAN CHANNEL
1679701
Sorry, we don't currently sell this item.
Request This Item
Internal Components
+
Blower and Control Panel
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU PC048-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video