Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PC090-4 Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PC090-4
MANUALS (1)
Replacement Parts List
Replacement Parts List
Description
–
Goodman Packaged Unit/RTU PC090-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Vl40 Variable Pitch Sheave, 0163L00012
SKU:
0163L00012
Goodman-Amana
Transf 208/240v Primary 24v Secondary 75va, B1141654
SKU:
B1141654
Goodman-Amana
Heat Sequencer, B1256558
SKU:
B1256558
Goodman-Amana
Compressor Grommet, B1339530
SKU:
B1339530
Goodman-Amana
Srv Transformer 208-240 75va, B1141654S
SKU:
B1141654S
Goodman-Amana
Low Pressure Switch, B1360717
SKU:
B1360717
Goodman-Amana
Expansion Valve, B1284652
SKU:
B1284652
Goodman-Amana
High Pressure Switch, 0130R00057
SKU:
0130R00057
Goodman-Amana
20" Fan Guard, B1376913
SKU:
B1376913
Goodman-Amana
230/460V3Ph 3Hp 1725/1425Rpm, B3240004S
SKU:
B3240004S
Goodman-Amana
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
SKU:
CONT3P030024VS
Goodman-Amana
5 MFD/370V Oval Capacitor, CAP050000370VAP
SKU:
CAP050000370VAP
Daikin
Mild Ambient Control, B1370117
SKU:
B1370117
Goodman-Amana
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video