Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PHB024-1 Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PHB024-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts List
–
18" Fan Blade, B1086756S
B1086756S
Goodman-Amana
(4)
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
BI-FLOW FILTER DRIER, STEEL
B1219204
Sorry, we don't currently sell this item.
Request This Item
SOLENOID COIL
B1225015
Sorry, we don't currently sell this item.
Request This Item
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Reversing Valve w/ Coil & Dryer, 0151R00069SP
0151R00069SP
Goodman-Amana
(2)
FLOWRATOR
B1314452
Sorry, we don't currently sell this item.
Request This Item
FLOWRATOR
B1314461
Sorry, we don't currently sell this item.
Request This Item
Compressor Grommet, B1339530
B1339530
Goodman-Amana
1 Speed Condenser Fan Motor (1/6 HP), B13400251S
B13400251S
Goodman-Amana
(6)
2 Speed Fan Motor, 1/5 HP, B13400313S
B13400313S
Goodman-Amana
(3)
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
9" x 6" Blower Wheel, B1368042S
B1368042S
Goodman-Amana
(7)
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
DEFROST THERMOSTAT
B1370805
Sorry, we don't currently sell this item.
Request This Item
18" Fan Grille Guard, B1376915
B1376915
Goodman-Amana
(1)
CIRCUIT BREAKER
B1753512
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
CR22K6PFV960
Sorry, we don't currently sell this item.
Request This Item
40VA Transformer, 208/240V Primary, 24V Secondary, 0130M00138S
0130M00138S
Goodman-Amana
(7)
Defrost Board, PCBDM101S
PCBDM101S
Goodman-Amana
(3)
24V 2 Pole 30 Amp Double Pole Contactor, CONT2P030024DS
CONT2P030024DS
Goodman-Amana
SPDT Time Delay Relay, B1370738
B1370738
Goodman-Amana
(9)
CIRCUIT BREAKER
B1753512
Sorry, we don't currently sell this item.
Request This Item
COMPRESSOR
CR22K6PFV960
Sorry, we don't currently sell this item.
Request This Item
Replacement Parts List II
+
Replacement Parts List III
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU PHB024-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video