Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PHK036-3A Parts - Goodman Packaged Unit/RTU
Brand:
Goodman
SKU:
PHK036-3A
Replacement Parts
Search Parts:
SEARCH PARTS
Outdoor Motor/ Coil/ Compressor
–
22" 3-Blade Fan (24° Pitch), B1086750SP
B1086750SP
Goodman-Amana
(4)
MOTOR, COND. FAN
B13400247
Sorry, we don't currently sell this item.
Request This Item
VENTURI RING
B1787825
Sorry, we don't currently sell this item.
Request This Item
Bi-Flow Filter Dryer, 0162R00056SP
0162R00056SP
Goodman-Amana
2-wire Defrost Thermostat (L62-25F), 0130M00105
0130M00105
Goodman-Amana
(5)
FLOWRATOR
B1314471
Sorry, we don't currently sell this item.
Request This Item
CRATED SERVICE COIL W/FILTER DRIER
12627-16
Sorry, we don't currently sell this item.
Request This Item
FORMED COND. INLET GRILLE
B1259726
Sorry, we don't currently sell this item.
Request This Item
EVAP. FLOWRATOR
B2114874
Sorry, we don't currently sell this item.
Request This Item
EVAP. SERVICE COIL W/FILTER DRIER
12628-14
Sorry, we don't currently sell this item.
Request This Item
Accumulator, B1226206
B1226206
Goodman-Amana
(1)
Reversing Valve w/ Coil & Dryer, 0151R00069SP
0151R00069SP
Goodman-Amana
(2)
Compressor Grommet, B1339530
B1339530
Goodman-Amana
22" Fan Grille, B1376916
B1376916
Goodman-Amana
3 PH, R-22 Compressor, 34900 BTU (230V)
CR35K6E-TF5-875
Copeland
Control Box and Indoor Blower Assembly
+
Cabinet Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman Packaged Unit/RTU PHK036-3A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video