Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SSX140301AA Parts - Goodman SSX Series Split System Air Conditioner - 2-1/2 Ton - 14 SEER - R410A
Brand:
Goodman
SKU:
SSX140301AA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Dual Run Capacitor (40/5 µF, 370V), CAP050400370RSS
CAP050400370RSS
Goodman-Amana
208/230v 1 Ph R410a Compressor, ZP25LXE-PFV-800
ZP25LXE-PFV-800
Copeland
Compressor Sound Blanket, 0160M00039S
0160M00039S
Goodman-Amana
1/6 HP, 810 RPM, 1 Speed Blower Motor (208-230V), 0131M00060SP
0131M00060SP
Goodman-Amana
(22)
High Pressure Cutout Switch, 0130M00089SP
0130M00089SP
Goodman-Amana
Cut-Out Switch; Low Pressure
20340402
Sorry, we don't currently sell this item.
Request This Item
Filter Drier, 0162R00057SP
0162R00057SP
Goodman-Amana
Flow Check Piston Kit
B1789863
Sorry, we don't currently sell this item.
Request This Item
Compressor Scroll Harness, 0159R00002P
0159R00002P
Goodman-Amana
(2)
Tubing Assembly; Condenser Coil
1362113
Sorry, we don't currently sell this item.
Request This Item
Valve Base Assembly 3/4 Open Left, 0151R00185S
0151R00185S
Goodman-Amana
(2)
3/8" Sweat Service Valve, 0151R00187S
0151R00187S
Goodman-Amana
(1)
Installation Instructions
IO-258D
Sorry, we don't currently sell this item.
Request This Item
Nameplate; Goodman
0161R00009P
Sorry, we don't currently sell this item.
Request This Item
Repair Parts Manual
RP-357E
Sorry, we don't currently sell this item.
Request This Item
Control Box Assembly
+
Compressor and Tubing Assembly
+
Cabinet Top and Side Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Goodman SSX Series Split System Air Conditioner - 2-1/2 Ton - 14 SEER - R410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video