Apply to be a TradeMaster!
Main product image of Goodman 4 Ton 14 SEER Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

Goodman 4 Ton 14 SEER Heat Pump w/ R410A Refrigerant

Brand:
Goodman
SKU:
SSZ140481
Rating:
(0)
Q&A:
(0)
Goodman 4 Ton 14 SEER Heat Pump w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
SSZ140481 has been discontinued
Discontinued May 6, 2011
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
Limited Lifetime (Compressor), 10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4
Product Highlight: BTU
47000

Description

The Goodman® SSZ14 14 SEER Heat Pump uses the environmentally friendly refrigerant R-410A and features operating sound levels that are among the best in the heating and cooling industry. R-410A is chlorine-free to help prevent damage to the ozone layer. With its 14 SEER rating, the SSZ14 will help reduce energy consumption throughout the life of the system.
All Goodman 14 / 15 SEER heat pumps must be installed with a bi-flow thermostatic expansion valve. This valve is installed in front of the indoor evaporator coil inline with the line set piping.
**This product qualifies for a federal energy efficiency tax credit of up to $500 if placed in service from January 1st, 2011 to December 31st, 2011.
Features
  • R-410A environmentally friendly refrigerant
  • High-efficiency Copeland® scroll compressor
  • High- and low-pressure switches
  • High-quality compressor sound blanket
  • 850 RPM condenser fan motor
  • Liquid refrigerant return protection
  • Factory-installed, bi-flow liquid line filter dryer
  • Service valves with sweat connections and gauge ports
  • Copper tube/enhanced aluminum fin coil
  • Reliable time-initiated, temperature-terminated defrost control
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified
  • ETL Certified

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Type:

Split System

SEER:

14

Unit Type:

Heat Pump R-410A

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

BTU:

47000

Horse Power:

1/4

Liquid Line:

3/8"

Suction Line:

1-1/8"

Weight (lbs):

266 lbs

Warranty:

Limited Lifetime (Compressor)

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Refrigerant Type
Application
Voltage
Phase

25 Replacement Parts

Pressure Switch Kit, 0130R00000S
SKU: 0130R00000S
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM